Shop All Galvanized Pipe Fittings
B & K
Mueller Industries 566-480HC 1.25 x 48 in. Galvanized Nipple
Mfr # 251774
Zoro # G704045298
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 251774
- Zoro # G704045298
- Country of Origin Mexico
- Category Galvanized Pipe Fittings
Description
Features
- Galvanized Pipe
- Commonly used for water or gas lines.
- Size - 1.25 X 48 in.
- Dimension - 48 X 1.66 X 1.66 in.
- Weight - 8.99 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 5 PK PTC Speed/Flow Control, 1/4" OD, PK5 (2212-1)
- ZORO SELECT 3/8" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (462-050)
- OATEY 1 in. x 3/4 in. Rubber Spud Washer (7105)
- KOHLER Screen, Washer (1051681)
- B & K COUPLE COMP GALV 1""X3"" (160-005)
- B & K Bush Hex Galv1-1/4"X1/2" (311UB-11412)
- B & K Galvanized Iron Reducing Coupling 1.25 x 0.75 in. (4214722)
- B & K FLANGE FLOOR 3/8"" GALV (511-602HP)
- B & K ADAPTR GALV 1/2""BARBXMPT (57541)
- B & K Cap Galvanized 2-1/2 (511-409BC)
- WORLDWIDE SOURCING Floor Flange Mallble Galv 1/2 (27-1/2G)
- B & K Fittings