Shop All ABS Pipe Fittings
B & K
Mueller Industries 02860H 4 in. ABS & DWV Long Turn Tee Wye;
Mfr # 749341
Zoro # G603934389
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 749341
- Zoro # G603934389
- Country of Origin United States
- Category ABS Pipe Fittings
Description
Features
- ABS/DWV Long Turn Tee Wye,
- Used In A Drainage System To Allow Easy Drainage While Branching From A Main Line
- For Non-Pressure Drain, Waste & Vent Installation
- Low Chemical Resistance, Black Material.
- Size - 4 in.
- Dimension - 13 x 5 x 9.75 in.
- Item weight - 3.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150150-75)
- ENERPAC Handle Kit Xc (XC1VHK)
- ZORO SELECT 60 Deg Elbow, 2 In Hub (1WJB1)
- ZSI CushionedClampStrutMounted, TubeSz2 1/8In (034NS040)
- ZORO SELECT Double San. Tee, 1-1/2 In Hub (1WHU8)
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- ZORO SELECT Socket Cap, 4 In Hub (1WJF5)
- ZORO SELECT Vent Tee, 1-1/2 In Hub (03403)
- GENOVA PRODUCTS CANPLAS 102893BC Pipe Adapter, 3 in, FNPT x Hub, ABS, Black, SCH 40 Schedule (80330)
- CANPLAS Abs Sanitary Tee 3X3X2In (102130LBC)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- B & K Fittings