Shop All Shower Heads
B & K
LDR Exquisite Chrome Stainless Steel Shower Arm
Mfr # 520 2480CP
Zoro # G405305233
Sold in multiples of 4 for $52.60
$52.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 520 2480CP
- Zoro # G405305233
- UPC # 19442507435
- Country of Origin China
- Category Shower Heads
Description
The LDR flex shower arm is the perfect addition to any shower. The flexibility of the shower arm will allow you to instantly increase the shower range and optimize the angle and height of the shower head. Move it up to add height for yourself or reduce it for children. Tight is also great for shower stalls where it is difficult to get the right angle. And unlike the standard shower arm that is limited to angle and height the unique design allows unlimited angle possibilities. Great for homeowners as well as renters especially those who have a shower head that is too low or strangely at an upmarket angle just install this extender and the immediate height or a different angle. Add. Water can be used to get away from you and it can be brought back when needed without turning off the water increasing the customization of any shower. Solid chrome construction of the flexible arm will ensure that the arm stays in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 3/4 In, FPT x FPT, 1360 PSI (653333 3/4)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79975)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X3" (4319001938)
- KAISER K511A1 4-Function Hand Shower Head (K511A1)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Moderne Brass (26284-2MB)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- B & K Shower Heads