Shop All Sink Drains
B & K
LAV DRAIN PLST CH 1-1/4""
Mfr # 9D0010691X
Zoro # G200464357
$11.39
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
- Brand B & K
- MFR # 9D0010691X
- Zoro # G200464357
- UPC # 37155106912
- Country of Origin China
- Category Sink Drains
Description
This Danco lavatory drain assembly comes complete with all the parts you need to replace the pop-up drain in your bathroom. It features and EZ connect tube that slides and wraps over the lift and lever rods which installs quickly and easily. No more hassle with taking the linkage rod apart to adjust and readjust the lift rod; it is as easy as just sliding the rods into the tube for the proper adjustment. It features a stopper that can be removed for cleaning with just a quarter turn. The chrome stopper and trim is designed to fit into a plastic drain body. The overall durable plastic construction provides reliable performance and the universal design will fit most bathroom sinks.
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
- DELTA 2.2 gpm Aerator Repair Part Faucet, White (RP32529WH)
- ERIE Ag13A01A 24V On/Off 2 Position (AG13A01A)
- ANVIL 3" MNPT Galvanized Square Head Plug (0319902649)
- KOHLER 1-1/2" Pipe Dia., Brass, Tailpiece, Adjustable Drain (11660-CP)
- PFISTER Pfister Metal Pop-Up Assembly Brushed Gold (972-022BG)
- ZURN FS12-6-PV3 Floor Sink (FS12-6-PV3)
- KISSLER Lavatory Pop Up Assembly, Plastic Body (08-1003)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-BL)
- DANCO Universal Tailpiece Nut (73107B)
- NOVATTO Pop-up Drain less overflow with Mounting Ring, Matte Black (PUD-MB-MR)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-8-PC)
- B & K Sink Drains