Shop All Food Service Appliance Parts
B & K
Ignitor Upgrade Kit 120V
Mfr # 21D64-2
Zoro # G3990433
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 102 to 132 V AC
- Height 18.641 in
- Width 0.669 in
- Includes Nitride Ignitor, Universal Mounting Bracket and Connection Harness
- Load Insulation Temp. Rating 250°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 21D64-2
- Zoro # G3990433
- UPC # 786710529443
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 18.641 in |
Width | 0.669 in |
Details
Voltage | 102 to 132 V AC |
Includes | Nitride Ignitor, Universal Mounting Bracket and Connection Harness |
Load Insulation Temp. Rating | 250°C |
Ignitor Voltage | 120V AC |
Connection | Ceramic Wire Nuts |
Timing (Sec.) | 17 sec |
Replacement Type | Universal Replacement |
Description
Universal 120V Silicon Nitride Upgrade Kit (HotRod) For Conversion of Silicon Carbide (Flat or Spiral) Includes Universal Brackets Instruction Booklet and Ceramic Wire Nuts. 5 Year Warranty. Replaces Over 140 Silicon Carbide Ignitor Types Also Replaces Honeywell Glowfly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR HOCKING CANNING JAR RM 1/2PT 12PK (HCT1208-G)
- CMA DISH MACHINES Squeeze Tube Norprene 8 (02257.00)
- HATCO Warmer Element 120V 950W (R02.08.107D.00)
- VOLLRATH Can Opener, 16"Lx4"W, Blk/Gray (BCO-4)
- B & K Kit Faut 2H Wallmnt Chrm (3190-43-CH-BC-Z)
- B & K Poly Drain & Pipe Kit (9249)
- B & K STOP & WASTE VALVE 3/4"" (105-104NL)
- B & K Fridge Filter 2 Whirpool (EDR2RXD1)
- B & K BLOWR SHAFT 3/4""X24"" (6716)
- GLOBE FOOD EQUIPMENT Toggle Switch1/2 Dpst For Globe - Part# 336568-0001 (336568-0001)
- BALLY REFRIGERATED BOXES Hinge (015631)
- B & K Food Service Appliance Parts