Shop All PVC Pipe Fittings
B & K
HVY DTY GRATE SQ 9"" GRN
Mfr # 990
Zoro # G3869666
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 990
- Zoro # G3869666
- UPC # 52063909905
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Grate |
Material | Polyethylene |
Description
6 inch extension for NDS 117 series 13 inch x 20 inch Jumbo valve box. Made from quality material for longevity. Designed for the professional contractor and heavy-duty use and offer superior strength for non-residential and utility applications. Valve Boxes and lids are manufactured in Lindsay California and contain UV inhibitors to prevent discoloration and cracking. Competitive Benefits: Thicker wall dimensions for increased strength and durability Reinforced covers for heavier loads Reinforced ribs offer exceptional sidewall strength Overlapping covers prevent dirt and grass from settling between body and cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- ZORO SELECT 1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P769)
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- B & K PVC NIPPLE S80 1""X6"" (405-060)
- B & K GRATE ATRIUM 3"" BLACK (74)
- B & K HVY DTY GRATE SQ 12"" GRN (1212)
- B & K NIPPLE SCH80 PVC1/2""X10"" (403-100)
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 2 in. Nipple (403-020)
- B & K Nipple Sch80 Pvc1.25Xcls (406-001)
- B&K 1/2 In. Threaded Schedule 80 PVC Union (164-103)
- B & K PVC Pipe Fittings