Shop All PVC Pipe Fittings
B & K
HVY DTY GRATE SQ 9"" BLK
Mfr # 980
Zoro # G3878556
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 980
- Zoro # G3878556
- UPC # 52063909806
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Square Grate |
Material | Polyolefin |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Seat Removal Tool, 1/4 in. to 2 in. (RK-975TOOL)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU7)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 52)
- KOHLER 30 (1187796-BL)
- B & K Cvr Flr Drain 6.12X3/8Wt (801-P2PK)
- B & K GRATE ATRIUM 3"" BLACK (74)
- B & K GRATE ROUND 4"" BLACK (11)
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 4 in. Nipple (403-040)
- B & K INTERNAL CORG COUPL 6"" (0615AA)
- B & K Retro Pipe Flshg Zipseal (PF-RESZIP)
- B&K 2 In. x 12 In. Schedule 80 PVC Nipple (408-120)
- B & K PVC Pipe Fittings