Shop All PVC Pipe Fittings
B & K
HVY DTY GRATE SQ 6"" BLK
Mfr # 4
Zoro # G3870768
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 4
- Zoro # G3870768
- UPC # 52063600048
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Grate |
Material | Polyethylene |
Description
This grate helps to collect and remove excess water from driveways patios and any other outdoor areas designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors. They are used to prevent fading and cracking from the sun.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 5m, PK20 (KO5K3S-75)
- JONES STEPHENS EZ Close Prem Plstc Seat, Biscuit, Elngtd, With Cover, Elongated (C2200S02)
- KOHLER Medium Sb Silicone Sink Mat (80088-ASH)
- REDHAT 24/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8356A002V)
- B & K Coupl Nippl80Pvc1/2M10Fp (413-100)
- B & K PVC NIPPLE S80 1""X3"" (505-030)
- B & K BK Products Schedule 80 PVC Nipple 1/2 in. D X 36 M L 425 psi (403-360)
- B & K UNION 3/4 PVC IPS (164-104)
- B & K Street Elbow Poly 1/2 (169-403)
- B & K Nipple Sch80 Pvc1.25Xcls (406-001)
- CHARLOTTE PIPE AND FOUNDRY BEND CLOSET 4""X3"" HXSPG (PVC003300600)
- B & K PVC Pipe Fittings