Shop All PVC Pipe Fittings
B & K
HVY DTY GRATE SQ 12"" GRN
Mfr # 1212
Zoro # G3868771
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 1212
- Zoro # G3868771
- UPC # 52063012124
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Square Grate |
Material | Polyethylene |
Description
Square Grate - 12 inch Green. For use with 12 inch square basin. This grate helps to collect and remove excess water from driveways patios and any other outdoor areas designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors. They are used to prevent fading and cracking from the sun.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Faucet Supplyline 1/2X20 (PSB846)
- HAWS Push Button Assy (PBA6)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00027)
- LEGEND VALVE 1" SS HYDRANT ELBOW (312-055SS)
- B & K Nipple Pvc S80 1X8 (405-080)
- B & K GRATE ROUND 6"" GREEN (50)
- B & K Street Elbow Poly 1/2 (169-403)
- B & K Retro Pipe Flshg Gldseal (PF-GSSR1)
- B & K 1x12 SCH 80 Nipple (405-120)
- B & K SPRINKLER RISER 1/2X3/4"" (169-404)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 PVC DWV 4""HXH (PVC003241200)
- B & K Fittings