Shop All PVC Pipe Fittings
B & K
HVY DTY GRATE RND 8"" GRN
Mfr # 20
Zoro # G3871337
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 20
- Zoro # G3871337
- UPC # 52063800202
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Round Grate |
Material | Polyolefin |
Description
Round Grate - 8 inch Green. This grate helps to collect and remove excess water from driveways patios and any other outdoor areas designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun chemical-resistant rustproof and maintenance-free lightweight and easy to install. Can be used with sewer and drain pipe and fittings corrugated pipe and triple wall pipe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 1.5 Out (31500111012000 IP)
- DELTA Manual, 1 Hole Single Handle Pull-Down Kitchen Faucet (9159-DST)
- RIDGID Tube Expander Kit (34152)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222139)
- B & K GRATE ROUND 6"" GREEN (50)
- B & K Storm Drain Assembly (FSDP-CHGG)
- B & K CHANNEL GRATE BLK 4""X2' (243-1)
- B & K VALVE BOX LID RND PURP6"" (107CR)
- B & K Nipple Sch80 Pvc1.25Xcls (406-001)
- B & K 112xClose PVC Nipple (407-001)
- HOMEWERKS PV RP CPL S40 2"" CX2"" C (511-43-2-2B)
- B & K PVC Pipe Fittings