Shop All PVC Pipe Fittings
B & K
GRATE ROUND 6"" GREEN
Mfr # 50
Zoro # G3872877
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 50
- Zoro # G3872877
- UPC # 52063606507
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Round Grate |
Material | Polyolefin |
Description
Round Grate - 6 inch Green. This grate helps to collect and remove excess water from driveways patios and any other outdoor areas designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun chemical-resistant rustproof and maintenance-free lightweight and easy to install. Can be used with sewer and drain pipe and fittings corrugated pipe and triple wall pipe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-RF)
- WATTS 3/4in. Water Pressure Reducing Valve Double Union Solder Elastomer Disc Max 400 psi Adjust 25-75 psi (3/4 LFN45BM1-DU-S)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc3S3S3S2Ls (PVC004160800)
- ELKAY Solenoid Valve, For Use With Elkay EZ & HTV Models Before 2009, 115V AC, White (35981C)
- B & K ELBOW 1/2"" BARB X3/4"" M (169-530)
- B & K HVY DTY GRATE SQ 6"" BLK (4)
- B & K NIPPLE SCH80 PVC 2""XCLS (408-001)
- B & K VALVE BOX ROUND 6"" BLACK (107BC)
- B & K PVC NIPPLE S80 1""X3"" (505-030)
- B & K HVY DTY GRATE SQ 9"" GRN (990)
- CHARLOTTE PIPE AND FOUNDRY 2-1/2 In. Schedule 40 Female PVC Adapter (PVC 02101 1700HA)
- B & K Fittings