Shop All Faucet Repair and Maintenance
B & K
FCT SPRAYER W/HOSE CHM
Mfr # 179108
Zoro # G100488415
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 7.000 in
- Height 2.100 in
- Length 10.820 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 179108
- Zoro # G100488415
- UPC # 26508233139
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 7.000 in |
Height | 2.100 in |
Length | 10.820 in |
Details
Finish | Chrome |
Description
This universal side spray adds convenience for cleaning at the sink. The universal design fits a Moen threaded connection or quick Connect design. The chrome finish complements any decor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 4 in (4381014280)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT 3-Piece Segment Clamp, 600 psi at 70F (13MHHS1.5)
- LEGEND VALVE 3/4" BRONZE INSERT TEE (312-104)
- B & K 4WY Stem Key (151-015)
- B & K CARTRIDGE CLIP 3PK MOEN (179107)
- B & K 4WY Stem Key (151-015)
- B & K Sink Clip Complete Kit (9D00010530)
- B & K Dual Cntrol Valve Plstic (A954120-0070A/H)
- B & K Adapter 3/4X55/64-27Mf (9D00010519)
- CHICAGO FAUCET Straight Shank Assembly (EJKABCP)
- B & K Faucet Repair and Maintenance