Shop All Kitchen Faucets
B & K
Faucet Kit 1Lever Handle Cp Less Spray PK6
Mfr # 222-412
Zoro # G7818301
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$63.99
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Handles 1
- Handle Type Metal Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 222-412
- Zoro # G7818301
- UPC # 032888168336
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome |
Number of Handles | 1 |
Handle Type | Metal Lever Handle |
Item | Faucet Kit,Lever Handle,CP,w/Less Spray |
Description
Item Faucet Kit,Lever Handle,CP,w/Less Spray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister T/S W-O 19S 1 1/2IN BR Polished Chrome (19-210)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 (5P671)
- SAFE WATER PRODUCTS Inline Water Filter, 1/2" Pipe Size, 5" H (SS-2)
- S.U.R. & R. AUTO PARTS 5/16" Check Valve (CKV5)
- B & K Danco For Universal Faucet Pull-Out Spray Hose (9D00010340)
- B & K 8" Mount, 4 Hole Faucet Kit, Non-Met, 2 Acrylic Handle, H/S (122-028)
- B & K Pull-Out Utility Faucet (3311-U525)
- B & K 8" Mount, 4 Hole Kit Faucet, 2 Lever Handl, Black Spray, Sqr (222-738H)
- ELKAY 8" Mount, Residential / Commercial 3 Hole Concealed Deck Faucet 8" (LKD2439C)
- AMERICANA Two Handle Kitchen Bridge Faucet - Polished Chrome (2AM501)
- DELTA Manual, 8" Mount, Commercial 1, 3 and 4 Hole Low Arc Kitchen Faucet (101LF-HDF)
- B & K Kitchen Faucets & Accessories