Shop All Gas Vent Pipe
B & K
DuraVent 4 in. D Steel Pipe Adapter
Mfr # 3PVL-X4R
Zoro # G405304274
product price: $34.45
/ea
Sold in multiples of 2 for $68.90
$68.90
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
- Brand B & K
- MFR # 3PVL-X4R
- Zoro # G405304274
- UPC # 662492808337
- Country of Origin United States
- Category Gas Vent Pipe
Description
PelletVent is a complete venting system from DuraVent for stoves and inserts that use oil fuel or multi-fuels (including wood pellets corn cherry pits switch grass coffee husks walnut shells soybeans wheat sunflower hulls rapeseed and sugar beets). The double-wall chimney pipe increaser is designed for use with wood pellet-burning appliances and features twist-lock connections for fast easy installation enabling transition from a 3 inch to 4 inch pipe. Its double-wall air-insulated design offers superior performance and reliability for long-term use. For added durability PelletVent seams are factory-sealed on all elbows tees and fittings.
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
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDZ3)
- WARMLYYOURS Snow Melt Cable 240V, 428 ft., 20.9A (WHCA-240-0428)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DH1002)
- B & K PELLET VENT PIPE 12X4"" (4PVL-12R)
- B & K Imperial 8 in D X 36 in L Steel Stove Pipe (BM0122)
- B & K DuraVent PelletVent 4 in. D Galvanized steel Wall Thimble (4PVL-WT)
- B & K DuraVent 4 in. X 3 in. X 4 in. Galvanized Steel Tee with Clean-Out Cap (4PVL-T3R)
- B & K DuraVent 4 in. W X 4 in. L Steel Pelvent Roof Flashing Silver (4PVL-FR)
- B & K DuraVent 3 in. D X 6 in. L Steel Double Wall Stove Pipe (3PVL-06R)
- LAMBRO INDUSTRIES 3 in. x 25 ft. LamaFlex Connector - 5 Layer Foil Laminate (413UL)
- B & K Gas Vent Pipe