Shop All Gas Vent Pipe
B & K
DuraVent 3 in. D X 6 in. L Steel Double Wall Stove Pipe
Mfr # 3PVL-06R
Zoro # G905304361
Sold in multiples of 2 for $60.18
$60.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 3PVL-06R
- Zoro # G905304361
- UPC # 662492604687
- Country of Origin United States
- Category Gas Vent Pipe
Description
PelletVent is a complete venting system from DuraVent for stoves and inserts that use oil fuel or multi-fuels (including wood pellets corn cherry pits switch grass coffee husks walnut shells soybeans wheat sunflower hulls rapeseed and sugar beets). The double-wall chimney stove pipe features corrosive-resistant stainless steel construction and a twist-lock connection for easy installation. Its double-wall air-insulated design offers superior performance and reliability for long-term use. For added durability PelletVent seams are factory-sealed on all elbows tees and fittings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIBER Sanctuary Series BlowIn or SprayApplied Insulation, 488 sqft Coverage Area, R19 RValue (INSSANC)
- KOCH FILTER 16x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-025)
- WATTS Backflow Relief Valve, 30 psi, 650000 Btu (0274428)
- GOODMAN B1368016S Blower Wheel, Srvc (B1368016S)
- B & K DuraVent 3 in. D X 12 in. L Steel Double Wall Stove Pipe (3PVL-12BR)
- B & K DuraVent 4 in. D Aluminum/Galvanized Steel Stove Vent Horizontal Termination Cap (4PVL-HSCR)
- B & K DuraVent PelletVent 3 in. D X 12 in. L Stainless Steel Double Wall Stove Pipe (3PVL-12R)
- B & K Imperial 8 in D X 36 in L Steel Stove Pipe (BM0122)
- B & K DuraVent 4 in. Steel Stove Pipe Ceiling Support Kit (4PVL-FSR)
- B & K DuraVent 4 in. D 24 Ga. Galvanized Steel Storm Collar (4PVL-SCR)
- IMPERIAL MFG 4 in. D X 4 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0286-C)
- B & K Heating Ventilation