Shop All Bathroom Sink Faucets
B & K
Dual-Handle Faucet, Non-Met, 2 Acrylic Handle, w/Pop Up, Chrome
Mfr # 121-024
Zoro # G7820051
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Finish Chrome
- Handle Type Acrylic
- Number of Handles 2
- Body Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 121-024
- Zoro # G7820051
- UPC # 032888210240
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual-Handle |
Finish | Chrome |
Handle Type | Acrylic |
Number of Handles | 2 |
Body Material | Non-Metallic |
Drain Type | Pop Up |
Connection | 3/4" IPS |
Item | Faucet,Non-Met,2 Acrylic Handle,w/Pop Up |
Description
Item Faucet,Non-Met,2 Acrylic Handle,w/Pop Up
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- GOJO CXi Touch Free Counter Mount Soap Dispenser, 1,500 mL/2,300 mL, 2.25 x 5.75 x 9.39, Chrome (8520-01)
- WATCO Trip Lever Bath Overflow Plate Kit, Brushed Nickel (18702-BN)
- WATTS Dielectric Flange, 4 In, FIP, 175 psi (3200 4)
- B & K Showr Stll Faucet 2H Chr (3220-15-CH-B)
- B & K Single Handle Lav Faucet, Lever Handle, Chrome, w/Pop Up, Chrome (222-334)
- B & K B & K 120-004NL Drinking Water Faucet, 6 in H Spout, Chrome (120-004NL)
- B & K Dual-Handle Faucet, 2 Wing Hndl, ADA, Chrome, Grid Drain, Chrome plated (222-337H)
- B & K DECKMOUNT FAUCT 1H CHRME (3210-150-CH-BCZ)
- B & K Dual-Handle Faucet Lavatory, 2Wh ADA Cp Brass Pop Up, Chrome (222-312H)
- DELTA Victorian Two Handle Widespread Bathroom Faucet (3555-SSMPU-DST)
- B & K Bathroom Sink Faucets