Shop All Bathroom Sink Faucets
B & K
Dual-Handle Faucet Lavatory, 2Wh ADA Cp Brass Pop Up, Chrome
Mfr # 222-312H
Zoro # G7817251
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Finish Chrome
- Handle Type Lever
- Number of Handles 2
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 222-312H
- Zoro # G7817251
- UPC # 032888121720
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual-Handle |
Finish | Chrome |
Handle Type | Lever |
Number of Handles | 2 |
Body Material | Brass |
Item | Faucet Lavatory,2Wh ADA Cp Brass Pop Up |
Drain Type | Pop Up |
Description
Item Faucet Lavatory,2Wh ADA Cp Brass Pop Up
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- OAKBROOK COLLECTION Lav Faucet 1H Bn W/Pu (65480W-6204)
- LEGEND VALVE 1-1/2" X 2" 304 SS NIPPLE (304-142)
- ZORO SELECT 3" x 2" Butt Weld 316L SS Concentric Reducer Sch 40 (4381019220)
- B & K Dual-Handle Faucet, 2 Wing Hndl, ADA, Chrome, Grid Drain, Chrome plated (222-337H)
- B & K WALL FAUCET 1/2"" F CHRM (3210-160-CH-B-Z)
- B & K DECKMOUNT FAUCT 1H CHRME (3210-150-CH-BCZ)
- B & K Showr Stll Faucet 2H Chr (3220-15-CH-B)
- B & K Single Handle Lav Faucet, Lever Handle, Chrome, w/Pop Up, Chrome (222-334)
- B & K Dual-Handle Faucet, Non-Met, 2 Acrylic Handle, w/Pop Up, Chrome (121-024)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Height: 4.13" (0007-1/2)
- B & K Bathroom Sink Faucets & Accessories