Shop All Bathroom Sink Faucets
B & K
Dual-Handle Faucet, 2 Wing Hndl, ADA, Chrome, Grid Drain, Chrome plated
Mfr # 222-337H
Zoro # G7819799
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Finish Chrome plated
- Handle Type Lever
- Number of Handles 2
- Body Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 222-337H
- Zoro # G7819799
- UPC # 032888121782
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual-Handle |
Finish | Chrome plated |
Handle Type | Lever |
Number of Handles | 2 |
Body Material | Metal |
Item | Faucet,2 Wing Hndl,ADA,Chrome,Grid Drain |
Drain Type | Fixed Grid |
Description
Item Faucet,2 Wing Hndl,ADA,Chrome,Grid Drain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ NuFit Chrome PP Bathtub Stopper, Grid, Innov OF, Silicone, 2 Pin (948700-PP-CP-G-2P)
- GERBER Pressure Balanced Shower Cartridge (97-510)
- BEMIS Round Closed Frnt Toilet Seat, Cntry Gray, With Cover, Plastic, Round (200SLOWT 032)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- B & K Single Handle Lav Faucet, Lever Handle, Chrome, w/Pop Up, Chrome (222-334)
- B & K WALL FAUCET 1/2"" F CHRM (3210-160-CH-B-Z)
- B & K DECKMOUNT FAUCT 1H CHRME (3210-150-CH-BCZ)
- B & K Showr Stll Faucet 2H Chr (3220-15-CH-B)
- B & K Dual-Handle Faucet Lavatory, 2Wh ADA Cp Brass Pop Up, Chrome (222-312H)
- ZURN 8" Mount, 2 Hole Straight Service Sink Faucet, Chrome plated (JP1996-SF)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- B & K Bathroom Sink Faucets