Shop All PVC Pipe Fittings
B & K
CORRUGATED ADAPTER 4""
Mfr # 451
Zoro # G3875491
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 451
- Zoro # G3875491
- UPC # 52063404516
- Country of Origin China
- Category PVC Pipe Fittings
Details
Item | Polyethylene Corrugated Adapter |
Material | Polyethylene |
Description
ADS is America's largest manufacturer of quality corrugated HDPE pipe. In addition ADS manufactures a complete line of fittings and couplings simplifying installations for agriculture drainage applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee (611 11/4X11/4X3/4)
- AMERICAN STANDARD Liquid Soap Dispenser-Ss (4503.120.075)
- BRASS CRAFT SERVICE PARTS 3/4X27 Fem Snap Fitting (SF0043X)
- B & K BK Products Schedule 80 3/4 in. MIP X 3/4 in. D MIP PVC 2 in. Nipple (404-020)
- B & K GRATE ATRIUM 3"" GREEN (70)
- B & K GRATE ATRIUM 3"" BLACK (74)
- B & K 1x12 SCH 80 Nipple (405-120)
- B & K Pvc Nipple Sch80 3/4X2" (404-020)
- B & K Street Elbow Poly 1/2 (169-403)
- JONES STEPHENS 2 in. PVC 90 Deg Long Sweep Elbow (PFL820L)
- B & K PVC Pipe Fittings