Shop All Cookware
B & K
B&K 131-023DP 3.5 in. Basket Strainer; Oil Rubbed Bronze - Pack of 2
Mfr # 131-023DP
Zoro # G003798062
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- 3.5 in. Basket Strainer, Oil Rubbed Bronze
- Pack of 2
- Dimension: 6.1 x 9.96 x 2.56 in.
- Cube: 155.54
- Weight: 1.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Copper (PR1000-CPR)
- KOLPAK Motor Fm303709G 230V 5060Hz 1550750 C (550008035)
- MONTAGUE Pilot Kit - 12" Open Top (3431-2)
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Blk (1524B)
- HANDI-FOIL Handi-Foil 18" x 500 Ft. Medallion Heavy Duty Foil (51807)
- NESCO AMERICNHARVEST Snackmaster Add-A-Tray (WT-2SG)
- TABLECRAFT Color Roast Pan, SS, 3-1/2 qt. (CW2030)
- VOLLRATH Stainless Steel Fry Pan, 9-1/2 In. Dia. (3809)
- VOLLRATH Stainless Steel Stock Pot, 27 Qt. (3506)
- MCSUNLEY STOCK POT SS 12QT (607)
- COLUMBIAN HOME Boiler Coffee Blk 100 Oz (6006)
- B & K Cookware