Shop All PVC Pipe Fittings
B & K
BASIN SQUARE HD 2HOLE 9""
Mfr # 900
Zoro # G3870661
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 900
- Zoro # G3870661
- UPC # 52063909004
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Catch Basin |
Material | Polyethylene |
Description
NDS 12 inch catch basin is ideal for yard or area drains to collect surface water while minimizing the amount of debris entering the system. Tapered catch basin requires either 1206 1243 1245 1266 universal outlet for each opening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- ALLPOINTS Overflow Tube 12" High (263192)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 64 D Shower Base (3.83121/B/SC-M1/C/ST)
- B & K BASIN KIT W/GRATE 12"" (1200BKIT)
- B & K BK Products Schedule 80 3/4 in. MIP PVC Close Nipple (404-001)
- B & K 1x6 SCH 80 Nipple (405-060)
- B & K HVY DTY GRATE SQ 6"" BLK (4)
- B & K NIPPLE SCH80 PVC1/2""X10"" (403-100)
- B & K 2x6 SCH 80 Nipple (408-060)
- B & K Retro Pipe Flshg Zipseal (PF-RESZIP)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on Both Ends 1/2 NPT 2-1/2 Long (4882K213)
- B & K Fittings