Shop All Faucet Repair and Maintenance
B & K
B & K 630-7965 Wall Hydrant Handle Kit
Mfr # 4590170
Zoro # G204109841
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 4590170
- Zoro # G204109841
- UPC # 670210370370
- Country of Origin United States
- Category Faucet Repair and Maintenance
Description
For any one of numerous reasons, your handle may be missing. PRIER's Mansfield Style handle is unique to the Mansfield Style products.
Features- For use on 300, 400 and 500 series
- Includes: operating handle; stainless steel screw
- Tools needed: screwdriver
- Replaces broken and or sun-faded handles
- Wheel shaped handle
- Dimension: 5.9" H x 4.75" W x 1.75" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL tee, 3" x 3" x 1-1/2" (26590)
- BRADFORD WHITE 233-49870-02 Pilot Assembly (233-49870-)
- RIDGID Soil Pipe Cutter, Up to 8in. dia (238-P)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 160 (82906)
- B & K Wall Hydrant Repair Kit (630-7755)
- B & K Dual Aerator 1.5Gpm Orb (9D00010479)
- B & K Cartridge47Mm Sngl Cntrl (023529-0070A/H)
- B & K MLTI GRDN HOSE ADPTR3/4"" (9D00010513)
- B & K FCT SPRAYER W/HOSE CHM (179108)
- B & K 4WY Stem Key (151-015)
- MOEN SGL Hand Adapter Kit (100429)
- B & K Faucet Repair and Maintenance