Shop All Black Pipe Fittings
B & K
B & K 521-601BG Floor Flange Black - 0.25 in. Npt - pack of 5
Mfr # 4201687
Zoro # G403979191
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 4201687
- Zoro # G403979191
- UPC # 32888000858
- Country of Origin China
- Category Black Pipe Fittings
Description
Size: 1/4" NPT. Malleable. Color: Black iron. Bagged.
Features- Size: 1/4" NPT
- Malleable
- Color: Black iron
- Dimension: 0.75" H x 5" W x 6" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Handle Kit, 2" Size, Replacement Type (3300-402JKCP)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-5-4)
- KISSLER Hot Water Stem, Low Lead Brass (72971-04)
- CHICAGO FAUCET Button, Vacuum, For Use With 204-4-Arm Handles (216-378JKNF)
- B & K ELBOW 90 DEG BLK 2"" (520-008BG)
- B & K IRON UNION BLACK 2"" (521-708BG)
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Black Malleable Iron Union (310UPU-1)
- B & K IRON BLK TEE 2-1/2"" FPT (520-609BC)
- B & K Southland 520-664HC Reducing Tee, 1-1/4 x 1-1/4 x 3/4 in, FIP, Malleable Iron, 150 lb Pressure (520-664HP)
- B & K STZ Industries 1 in. FIP each Black Malleable Iron Floor Flange (310UPF-1)
- BILLCO PLUG SQ HEAD BLACK 1"" (8700159356)
- B & K Fittings