Shop All Shower Drains
B & K
B & K 4826210 36 in. Brushed Nickel Linear Shower Drain
Mfr # 4826210
Zoro # G304108805
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 4826210
- Zoro # G304108805
- UPC # 32888181403
- Country of Origin China
- Category Shower Drains
Description
Features
- Stainless steel 304 construction
- East to unclog
- Adapter that will fit most common drain bodies is included
- Meets ADA requirements for handicap shower entry
- Adjustable feet for setting desired height
- Type: Linear Shower Drain
- Material: Brushed Nickel
- Size: 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (411810-6742)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025901)
- APOLLO VALVES POP Safety Valve, 3/4 In, 75 psi, Bronze (511DDDKMAA0075)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- B & K BK Products 2 in. D Chrome Linear Shower Drain (133-004G01)
- B & K Shower Drain Plastic 4.5In (133-106)
- B & K LINEAR SHWR DRAIN 24"" BN (133-008G01)
- B & K Shower Drain Strainr Wht (9D00010533)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-3/8"dia. (35231)
- ZURN Zurn 7" Dia. Round Floor Drain W/Screws, Brass (PB400-7B-STR-W/SCR)
- B & K Shower Drains