Shop All Push-to-Connect Tube Fittings
B & K
B & K 0622AA 6 in. Corrugated Single Wall Wye Fitting
Mfr # 4515623
Zoro # G603979809
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 4515623
- Zoro # G603979809
- UPC # 96942303651
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Description
Features
- Corrugated Single Wall Wye Fitting
- Size: 6 in.
- Dimension: 17.5" H x 14.75" W x 7" L
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" COPPER PRESS CAP (450-488P)
- BONOMI Electric Actuated, SS, Butterfly Valve, 8" (ME9101-002-8)
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- ZORO SELECT Brass Shower Arm, 6" L, Chrome Finish (15051)
- B & K Pushfit Tee 3/4 (6632-004)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 10)
- TECHNIFIT Fitting, PTC, Cap, 6mm (PPF06)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 6mm to 4mm (PW0604)
- SHARKBITE SHARKBITE TEE 3/4"" LF (U370LFA)
- PARKER MALE ELBOW (169PLS-4-2)
- BK PRODUCTS 90 DEG ELBOW 1/2in. D (6631-003)
- B & K Push-to-Connect Tube Fittings