Shop All Sillcocks
B & K
AntiSiphon FrostFree Sillcock Valve, 12 x 34 in Connection, MPT x Hose, 125 psi Pressure
Mfr # 104-513
Zoro # G607386078
Sold in multiples of 24 for $899.76
$899.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
CSA certified, meets ASSE standard 1019, chromeplated body and tube, builtin lockshield, heavyduty sixpoint castiron handle, threaded ends comply with ANSI b1201, ANSINSF 619 certified, hose threads comply with ANSI B1207, solder ends comply with ANSI B1618, backflow preventer checks siphoning back into the water supply, automatically drains upon water shutoff
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 0.5 gpm Spray Outlet, 15/16"-27 Thread Size, Chrome, Brass and synthetic materials (52600)
- SLOAN Royal 186-1 Ess (3452673)
- ZORO SELECT 22" L, Wall Mount, Stainless Steel, Safety Rail/Bar, 22" Length, Smooth (4WMJ2)
- APACHE Ultra T-Bolt Clamp, 1.33" to 1.7" (43081998)
- B & K REP HYDRNT STEM 500S10"" (M-123-0094)
- B & K REP HYDRNT STEM 400S 12"" (M-123-4095)
- B & K SILLCOCK 1/2X10""FROSTFRE (104-827HC)
- B & K FAUCET NO KINK3/4""FEMALE (102-404)
- B & K STEM ASSEMBLY A/S FF 10"" (888-557)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Rupture Sillcock (19P-14)
- B & K Valves