Shop All Sillcocks
B & K
Anti-Siphon Frost-Free Sillcock Valve 1/2 x 3/4in Connection MPT x Hose 125 psi Pressure Brass Body
Mfr # 104-827HC
Zoro # G409991647
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
SILLCOCK AS QT FF 1/2M/SWT X101/2 in MIP & 1/2 in Sweat. Quarter turn ceramic cartridge. Drains automatically upon water shut-off, if the hose is removed or open. Built-in backflow preventer checks siphoning back into water supply. Heavy chrome plated for appearance and corrosion protection. Notched flange allows stable installation on siding. Lead-free silver solder construction. 3/4 in hose thread outlet. Pipe threads comply with ANSI B1.20.1; Hose threads comply with ANSI B1.20.7. Solder ends comply with ANSI B16.18. ASSE 1019-A approved, IAPMO, CSA certified. Certified to NSF 61. Handy carton bin box display packaging; each valve has a data tag with installation instructions and is bar-coded for easy identification. Handy carton.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-05-05-SS)
- RINNAI Tile/Shingle Flashing Assembly 6/12 To 12/12 Pitch (50171961)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200SM180)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension (1PNP6)
- B & K DRAIN BOILER 3/4"" FEMALE (102-804)
- B & K SILLCOCK 1/2"" SOLDER (108-503)
- B & K B & K CYH-2LF 2 ft. Frost Proof Lead Free Hydrant (4529236)
- B & K Mansfield Sillcock Kit (9D00086806)
- B & K SILLCOCK BRASS 3/4""FPT (108-004)
- B & K Drain Boilr Brass 3/4Fpt (102-104)
- LEGEND VALVE 1/2" x 14" TM-550PNL ASTM 1960 (108-046NL)
- B & K Sillcocks