Shop All Multi-purpose Air Hoses
B & K
AIR HOSE 1/2"" X 200FT
Mfr # AH012014200R
Zoro # G400016561
product price: $132.99
/ea
Free Shipping & Returns
$132.99
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
- Brand B & K
- MFR # AH012014200R
- Zoro # G400016561
- UPC # 32888197589
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
ProLine Air Hose is manufactured using PVC compounds and is reinforced with polyester braiding. The red outer covering is abrasion heat and ozone resistant in addition to being non-marking. It is ideal for high temperature and pressure applications while providing maximum fitting retention.
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
- D&D 104" Outside Length, 2/3" Top Width, 1 Ribs (B101/5L1040)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X16)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, RH (H1030R)
- INTERSTATE PNEUMATICS 1/4" Mini Metal IN-Line Regulator - In 150psi - Out 125psi - w/1-1/2" Dial Gauge (Flow: Rght to Lft) (WR1120RLG-D)
- CONTINENTAL 3/4" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZU07530-75-41)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Yellow (GOR05050-25-G)
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-31)
- PAASCHE HL-3-16-50 50 ft. Braided Air Hose with 0.25 in. NPT Couplings (HL-3/16-50)
- INDUSTRIAL CHOICE 3/8 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x50-300SC-4MP-4MP)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZY07530-05-41-G)
- B & K Multi-purpose Air Hoses