Shop All Kitchen Faucets
B & K
8" Mount, 4 Hole Kit Faucet, 2 Lever Handl, Black Spray, Sqr
Mfr # 222-738H
Zoro # G7819150
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 222-738H
- Zoro # G7819150
- UPC # 032888121935
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Metal Lever Handle |
Item | Kit Faucet,2 Lever Handl,Black Spray,Sqr |
Description
Item Kit Faucet,2 Lever Handl,Black Spray,Sqr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, Socket (9851-007)
- LEGEND VALVE 1" T/S -15 Y-STRAINER GASKET (900-108)
- B & K/MUELLER INDS(IMPORT) 1" Blk Tee (520-605HN)
- MILWAUKEE VALVE 2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 2)
- B & K 8" Mount, 4 Hole Faucet Kit, Non-Met, 2 Acrylic Handle, H/S (122-028)
- B & K Danco For Universal Faucet Pull-Out Spray Hose (9D00010340)
- B & K Pull-Out Utility Faucet (3311-U525)
- MOEN Faucet Kit 1H Ch Torr Ll (CA87480)
- KOHLER Riff Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23832-2MB)
- CECILWARE Dipperwell Faucet (900005)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- B & K Kitchen Faucets