Shop All Kitchen Faucets
B & K
8" Mount, 4 Hole Faucet Kit, Non-Met, 2 Acrylic Handle, H/S
Mfr # 122-028
Zoro # G7818295
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Flow Rate 1.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 122-028
- Zoro # G7818295
- UPC # 032888220287
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Flow Rate | 1.80 gpm |
Handle Type | Acrylic Handle |
Item | Faucet Kit,Non-Met,2 Acrylic Handle,H/S |
Description
Item Faucet Kit,Non-Met,2 Acrylic Handle,H/S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2-1/2" x 1" Hex Bushing (4316000772)
- ZURN Grease Interceptor, Matte, 14 lb. Cap. (GT2702-07)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, DIN (S211YF02V5EG5)
- PARKER Fitting, 3-9/32", Brass, Compression (394P-4-4)
- B & K Danco For Universal Faucet Pull-Out Spray Hose (9D00010340)
- B & K Pull-Out Utility Faucet (3311-U525)
- B & K 8" Mount, 4 Hole Kit Faucet, 2 Lever Handl, Black Spray, Sqr (222-738H)
- T&S BRASS Faucet, 8"Dk , Gsnk, Wrstbld Handle (B-1142-04)
- FETCO Faucet Assembly , L3D, L3S (1102.00055.00)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout (LKD2442C)
- DELTA Single Hole Only Mount, Commercial 1 Hole Faucet (87T105)
- B & K Kitchen Faucets & Accessories