Shop All Kitchen Faucets
B & K
8" Mount, 4 Hole Faucet Kit, 2 Lever Hi Arc, Without Spray
Mfr # 229-030
Zoro # G7817489
product price: $88.19
/ea
Sold in multiples of 6 for $529.14
Free Shipping & Returns
$529.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 229-030
- Zoro # G7817489
- UPC # 032888187917
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Metal Lever Handle |
Item | Faucet Kit,2 Lever Hi Arc,Without Spray |
Description
Item Faucet Kit,2 Lever Hi Arc,Without Spray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Frameless Mirror (942)
- ANVIL Riser Clamp, Pipe Sz 5 In, 13 3/4 In L (0500173612)
- ZURN Lead Free, 1/2", Hose Bibb 12-195Xl (12-195XL)
- DIXON Single Ear Pinch-On Clamp, 1-5/8 in Nominal, 1.492 Closed dia x 1.614 Open dia x 0.03 in Thick, Stee (410)
- B & K 8" Mount, 4 Hole Faucet Kit, Non-Met, 2 Acrylic Handle, H/S (122-028)
- B & K Pull-Out Utility Faucet (3311-U525)
- B & K Danco For Universal Faucet Pull-Out Spray Hose (9D00010340)
- DURA FAUCET CLASSICAL HI-RISE RV KITCHEN FAUCET - BISQUE PARCHMENT (DF-PK210C-BQ)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- T&S BRASS Add-On Faucet 18" Noz (B0157)
- PERRIN & ROWE Edwardian Kitchen Faucet With Side Spray (U.4746PN-2)
- B & K Kitchen Faucets & Accessories