Shop All Tarps
B. Erickson Mfg
Tarp Util 15x20ft Wht
Mfr # 57064
Zoro # G710607893
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 15 ft x 20 ft
- Tarp Finished Length 15 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B. Erickson Mfg
- MFR # 57064
- Zoro # G710607893
- UPC # 64383570642
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 15 ft x 20 ft |
Tarp Finished Length | 15 ft |
Tarp Finished Width | 20 ft |
Details
Item | Tarp |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERTOTE MIGHTY TOTE FIREWOOD 1PK (4005)
- SPECTRACIDE Wasp and Hornet Killer Aerosol 185 oz (HG-97221)
- SNOW JOE 7" Steel Ice Scraper with 39" Poly Handle (SJEG700)
- VALTERRA Valterra W01-5120 AquaFresh High Pressure Drinking Water Hose - 1/2" x 10', White (W01-5120)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X50)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-2020)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-30X30)
- TARPS NOW 10 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1020)
- TARPS NOW 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0812)
- KOTAP Heavy Duty Tarp, Brown/Green (TBG1216)
- XPOSE SAFETY 12 ft x 22 ft Heavy Duty Tarp, Black (BMT-1222-X)
- B. Erickson Mfg Tarps