Shop All Tarps
B. Erickson Mfg
12 ft x 16 ft Tarp, Black
Mfr # 57059
Zoro # G810566007
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B. Erickson Mfg
- MFR # 57059
- Zoro # G810566007
- UPC # 64383570598
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Color | Black |
Item | Tarp |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Signature Stainless Steel Silver Grill Tongs 1 pc (5228)
- STENS Cub Cadet 903-1890A Deck Wheel 210-199 (210-199)
- FIMCO 1/2 in. Intake Tube (5100274)
- FLOWZONE Heavy-Duty Trolley (FZAABC)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-30X50)
- TARPS 18 ft x 24 ft Tarp, Polyethylene (101-1824)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-10X12)
- PROTARP 9 ft x 12 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-9X12)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-24X50)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-16X20)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-10X10)
- B. Erickson Mfg Tarps