Shop All Ratchet Tie Downs
B Erickson Manufacturing
Retractable Ratchet Strap, 6'L x 2"W
Mfr # 34414
Zoro # G202697647
product price: $51.29
/pk 2, $25.65/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.6
- Width 7.8
- Height 3.4
- Outside Diameter 6.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B Erickson Manufacturing
- MFR # 34414
- Zoro # G202697647
- UPC # 64383344144
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 11.6 |
Width | 7.8 |
Height | 3.4 |
Outside Diameter | 6.9 |
Description
This Retractable Ratchet Strap is simple to use - just pull the web out to the desired length and ratchet until tight. Sold in packs of two.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- SNAP-LOC Cargo Net, Military Grade, Nylon, 96x192in (SLAMCN96192)
- EVEREST 4" X 20Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1149)
- LIFT-ALL Roundsling, Endless, 14 ft L, 66000 lb Cap (EN800X14)
- PRIME-LINE 29 in. Window Block and Tackle Sash Balance Single Pack (FA 2810)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ Flat Snap Hooks (2620FSH)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, U Hk (26436)
- US CARGO CONTROL 2" x 8' Black Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-BLK)
- US CARGO CONTROL 2" x 18' Olive Ratchet Strap w/ Double J Hook (5018WH-OD)
- ROD SAVER Ttd2 Deluxe Trailer Tie Down 2" X 2' (TTD2)
- BACKES WOOD PRODUCTS Backes Wood Products 5.5X10.5X1 Wedge Blocks - 1" x 5.5" x 10.5", 30 Per Bundle (5.5X10.5X1)
- B Erickson Manufacturing Tie Downs