Shop All Corded Speakers
B & C Speakers Na Llc
B & C SPEAKERS NA LLC 18TBX100 2000 Watt Super Power Woofer
Mfr # 18TBX100
Zoro # G703998229
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & C Speakers Na Llc
- MFR # 18TBX100
- Zoro # G703998229
- UPC # 844632002229
- Country of Origin China
- Category Corded Speakers
Description
2000 W continuous program power capacity 100 mm (4 in) copper voice coil 35 - 1000 Hz response 97 dB sensitivity Aluminium demodulating ring allows a very low distortion figure Double silicone spider w/optimized compliance Ventilated voice coil gap for reduced power compression Nominal Diameter 460 (18) mm (in) Nominal Impedance (1) 8 Ohm Minimum Impedence 6.2 Ohm Nominal Power Handling (2) 1000 W Continuous Power Handling (3) 2000 W Sensitivity (1W/1m) (4) 97 dB Frequency Range 35 - 1000 Hz Voice Coil Diameter 100 (4) mm (in) Winding Material Copper Former Material Glass Fibre Winding Depth 25 (1) mm (in) Magnetic Gap Depth 12 (1/2) mm (in) Flux Density 1.1 T Thiele & Small Parameters Fs 34 Hz Re 5.1 Ohm Qes 0.37 Qms 7.2 Qts 0.35 Vas 212 (7.5) dm3 (ft3) Sd 1210 (187.6) cm2 (in2) Eta Zero 2.2 % Xmax +/- 9 mm Xvar +/- 11 mm Mms 209 g Bl 25.5 Txm Le 1.6 mH Mounting & Shipping Info Overall Diameter 460 mm (18 in) Bolt Circle Diameter 440 mm (17.3 in) Baffle Cutout Diameter 422 mm (16.6 in) Depth 209 mm (8.2 in) Flange & Gasket Thickness 16 mm (5/8 in) Net Weight 13 kg (28.6 lb) Shipping Weight 14.4 kg (31.7 lb) Shipping Box 500x500x250 mm; (19.7x19.7x9.8 in) (1) For different impedances please ask. (2) 2 hours test made w/continuous pink noise signal (6 dB crest factor). Power calculated on rated minimum impedance. (3) Power on Continuous Program is defined as 3 dB greater than the Nominal rating. (4) Applied RMS Voltage is set to 2.83V for 8 ohms Nominal Impedance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 15 V Battery, 190 mAh, A76 Battery, Alkaline, Lithium, Manganese Dioxide (PX76A675PK)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK10 (VER94935)
- ICOM Desktop Microphone, Dynamic (SM26)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for National Battery C06AF1 + 12V Charger (ML7-12CHRGR690985)
- B & C SPEAKERS NA LLC B & C Speakers 18IPAL 18 in. 3400W Power Soft Woofer (18IPAL)
- MONOPRICE Amber In-Wall Speakers 6.5" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24432)
- MANHATTAN 2600 Series Speaker System (161435)
- RCF 10 in. Mid-Bass Speaker, Black (MB10N251)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1656 (PDIC1656)
- PYLE 3.5" 3-Way Mini Box Speaker System (PLMR24S)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- B & C Speakers Na Llc Corded Speakers