B & C Speakers Na Llc

B & C SPEAKERS NA LLC 18SW100 18 in. LF Drivers


product price: $531.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • 3000 W continuous program power capacity.
  • 100 mm (4 in) split winding copper voice coil.
  • 35 - 1000 Hz response.
  • 97 dB sensitivity.
  • 57 mm peak-to-peak excursion before damage.
  • Double silicone spider with optimized compliance.
  • Ventilated voice coil gap for reduced power compression.
  • Aluminium demodulating ring for very low distortion.
  • Nominal Diameter: 460 mm (18 in).
  • Nominal Impedance: 8 ohm.
  • Minimum Impedance: 6.5 ohm.
  • Continuous Power Handling: 3000 W.
  • Nominal Power Handling (AES): 1500 W.
  • Sensitivity (1W/1m): 97 dB.
  • Frequency Range: 35 - 1000 Hz.
  • Voice Coil Diameter: 100 mm (4 in).
  • Winding Material: Copper.
  • Former Material: Glass Fibre.
  • Magnet Material: Neodymium Inside Slug.
  • Winding Depth: 32 mm (1.26 in).
  • Magnetic Gap Depth: 14 mm (0.55 in).
  • Flux Density: 1.15 T.
    Design:
  • Surround Shape: Triple Roll.
  • Cone Shape: Radial.
  • Magnet Type: Neodymium Inside Slug.
  • Spider: Double Silicone.
  • Pole Design: T-Pole.
  • Recommended enclosure volume: 200 dm3 (7.06 ft3).
  • Recommended tuning frequency: 33 Hz.
    Parameters:
  • Fs: 35 Hz.
  • Re: 5.3 ohm.
  • Qes: 0.4.
  • Qms: 5.9.
  • Qts: 0.38.
  • Vas: 180 dm3 (6.30 ft3).
  • Sd: 1210 cm2 (187.60 in2).
  • 0: 1.9 %.
  • Xmax: ± 12.5 mm.
  • Xvar: ± 16 mm.
  • Mms: 234 g.
  • Bl: 26.1 Txm.
  • Le: 2.2 mH.
  • EBP: 87 Hz.
    Mounting info:
  • Overall Diameter: 460 mm (18 in).
  • Bolt Circle Diameter: 443 mm (17.44 in).
  • Baffle Cutout Diameter: 422 mm (16.6 in).
  • Depth: 239 mm (9.41 in).
  • Flange and Gasket Thickness: 16 mm (0.63 in).
  • Air volume occupied by driver: 10 dm3 (0.35 ft3).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.