B & C Speakers Na Llc

B & C SPEAKERS NA LLC 18NBX100 18 in. LF Drivers


product price: $528.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • 2400 W continuous program power capacity.
  • 100 mm (4") split winding copper voice coil.
  • 40 - 1500 Hz response.
  • 96 dB sensitivity.
  • 57 mm peak-to-peak excursion before damage.
  • Double silicone spider with optimized compliance.
  • Ventilated voice coil gap for reduced power compression.
  • Aluminium demodulating ring for very low distortion.
    Specifications:
  • Nominal Diameter: 460 mm.
  • Nominal Impedance: 8 ohm.
  • Minimum Impedance: 6 ohm.
  • Continuous Power Handling: 2400 W.
  • Nominal Power Handling (AES): 1200 W.
  • Sensitivity (1W/1m): 96.5 dB.
  • Frequency Range: 35 - 1500 Hz.
  • Voice Coil Diameter: 100 mm (4 in).
  • Winding Material: Copper.
  • Former Material: Glass Fibre.
  • Magnet Material: Neodymium Ring.
  • Winding Depth: 25 mm (1").
  • Magnetic Gap Depth: 11 mm (0.43").
  • Flux Density: 1.1 T.
    Design:
  • Surround Shape: Triple Roll.
  • Cone Shape: Radial.
  • Magnet Type: Neodymium Ring.
  • Spider: Double Silicone.
  • Pole Design: T-Pole.
  • Woofer Cone Treatment: TWP Waterproof Both Sides.
  • Recommended enclosure volume: 200 dm3 (7.10 ft3).
  • Recommended tuning frequency: 35 Hz.
    Parameters:
  • Fs: 35 Hz.
  • Re: 5.2 Ohm.
  • Qes: 0.4.
  • Qms: 5.6.
  • Qts: 0.38.
  • Vas: 198 dm3 (7.00 ft3).
  • Sd: 1210 cm2 (187.60 in2).
  • ?0: 2 %.
  • Xmax: ± 10 mm.
  • Xvar: ± 12 mm.
  • Mms: 217 g.
  • Bl: 24.8 Txm.
  • Le: 1.85 mH.
  • EBP: 87 Hz.
    Mounting and Shipping info:
  • Overall Diameter: 460 mm (18").
  • Bolt Circle Diameter: 440 mm (17.3").
  • Baffle Cutout Diameter: 422 mm (16.6 ").
  • Depth: 212 mm (8.3 ").
  • Flange and Gasket Thickness: 16 mm (0.63").
  • Air volume occupied by driver: 8.5 dm3 (0.30 ft3).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.