Shop All Corded Speakers
B & C Speakers Na Llc
B & C Speakers 12PLB76 12 in. 8 Ohm 700 W Woofer Midbass
Mfr # 12PLB76
Zoro # G703756003
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & C Speakers Na Llc
- MFR # 12PLB76
- Zoro # G703756003
- UPC # 881314450077
- Country of Origin China
- Category Corded Speakers
Description
Features
- 700 W continuous program power capacity.
- 76 mm (3 in.) aluminium voice coil.
- 50 - 2000 Hz response.
- 98.5 dB sensitivity.
- Nominal diameter - 320 mm (12.0 in.).
- Nominal impedance - 8 Ohms.
- Minimum impedance - 6.4 Ohms.
- Nominal power handling - 350 W.
- Continuous power handling - 700 W.
- Sensitivity (1W/1m) - 99.0 dB.
- Frequency range - 50 - 2000 Hz.
- Voice coil diameter - 76 mm (3.0 in.).
- Winding material - Aluminium.
- Former material - Glass Fibre.
- Winding depth - 16 mm (0.62 in.).
- Magnetic gap depth - 11 mm (0.4 in.).
- Flux density - 1.05 T.
- Surround shape - Double Roll.
- Cone shape - Exponential.
- Magnet material - Ceramic.
- Spider - Single.
- Pole design - T-Pole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE DisplayPort Male to HDMI Female Adapter (4826)
- ILC Replacement for Marquette Electronics MAC 1200 EK6 Battery (MAC 1200 EK6 BATTERY MARQUETTE ELECTRONICS)
- MOTOROLA Motorola Solutions RLN4941A Earpiece Receive Only with Translucent Tube includes a 3.5mm Connector (RLN4941)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Color Gray (295-001F)
- B & C SPEAKERS NA LLC B & C Speakers 18IPAL 18 in. 3400W Power Soft Woofer (18IPAL)
- PYLE 6.5" In Ceiling Speaker (PDIC66)
- JBL Charge 5 Waterproof Bluetooth Speaker, Grey (JBLCHARGE5GRYAM)
- MONOPRICE Alpha In-Wall Speakers 8in Carbon Fiber 3-Way (pair) (34200)
- SKILLEDPOWER 2.0 Multi Device Stereo Speaker - Black (SK329554)
- VALCOM 8 Ceiling Speaker W/ 25-70 Volt Trans (S-500)
- POLY-PLANAR Outdoor Speakers, Graphite Gray, 60W, PR (MA3013-G)
- B & C Speakers Na Llc Corded Speakers