Shop All Timing Belt Pulleys
B B Manufacturing
TL96H300, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL96H300
Zoro # G905358067
product price: $407.40
/ea
Free Shipping & Returns
$407.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3535
- Outside Dia. - Timing Belt Pulleys 15.225 inch
- Number of Teeth 96
- Pitch Dia. (In.) 15.279 inch
- Width 20 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL96H300
- Zoro # G905358067
- UPC # 195057630567
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 15.225 inch |
Pitch Dia. (In.) | 15.279 inch |
Width | 20 inch |
Length | 4 inch |
Overall Length | 3.375 inch |
Height | 20 inch |
Details
Bushing Required - Timing Belt Pulleys | 3535 |
Number of Teeth | 96 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Taper Lock Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 45.823 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Regulator (R17-B00-RGLA)
- DAYTON DC Gearmotor, 113.0 in-lb Max. Torque, 64 RPM Nameplate RPM, 90V DC Voltage (4Z382)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B Manufacturing Timing Belt Pulleys