Shop All Timing Belt Pulleys
B B Manufacturing
TL84H150, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL84H150
Zoro # G705358199
product price: $298.09
/ea
Free Shipping & Returns
$298.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 13.315 inch
- Pitch Dia. (In.) 13.369 inch
- Number of Teeth 84
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL84H150
- Zoro # G705358199
- UPC # 195057629219
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 13.315 inch |
Pitch Dia. (In.) | 13.369 inch |
Width | 15 inch |
Height | 15 inch |
Length | 4 inch |
Overall Length | 1.812 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Number of Teeth | 84 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Finish | Black Oxide |
Weight | 29.061 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- DIXON Agricultural Poppet Coupler1/2", NPTF1/2" (4AGF4-PV)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 22mm (L11022MM)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (4YLN8)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B Manufacturing Pulleys & Sheaves