Shop All Timing Belt Pulleys
B B Manufacturing
TL72L050, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL72L050
Zoro # G405358109
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 8.564 inch
- Width 10 inch
- Material Cast Iron
- Pitch Dia. (In.) 8.594 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL72L050
- Zoro # G405358109
- UPC # 195057625105
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.564 inch |
Width | 10 inch |
Pitch Dia. (In.) | 8.594 inch |
Height | 10 inch |
Overall Length | 1.25 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 72 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 8.794 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone Metric <4 OD (33251)
- PIX V-Belt, 3L Wrapped, 3/8 X 34.5 (3L345)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X062KW)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B Manufacturing Pulleys & Sheaves