Shop All Timing Belt Pulleys
B B Manufacturing
TL72H300, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL72H300
Zoro # G705358335
product price: $308.46
/ea
Free Shipping & Returns
$308.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 11.405 inch
- Number of Teeth 72
- Bore Type Taper Lock Bushing
- Width 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL72H300
- Zoro # G705358335
- UPC # 195057630543
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.405 inch |
Width | 12 inch |
Pitch Dia. (In.) | 11.459 inch |
Overall Length | 3.375 inch |
Height | 12 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Item | Timing Belt Pulley |
Number of Teeth | 72 |
Bore Type | Taper Lock Bushing |
Material | Cast Iron |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 28.737 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS #12 SAE Dual Flow Hydraulic Spreader Valve Only 7-15 GPM (HV715SAE)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (EM31116)
- DAYTON Motor Start Capacitor, 590-708 MFD, Round (6FLL3)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- B B Manufacturing Timing Belt Pulleys