Shop All Timing Belt Pulleys
B B Manufacturing
TL60L075, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL60L075
Zoro # G705358229
product price: $83.77
/ea
Free Shipping & Returns
$83.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 7.132 inch
- Width 8 inch
- Pitch Dia. (In.) 7.162 inch
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL60L075
- Zoro # G705358229
- UPC # 195057626355
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.132 inch |
Width | 8 inch |
Pitch Dia. (In.) | 7.162 inch |
Overall Length | 1.25 inch |
Height | 8 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 60 |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 4.9 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2532mm (SPA2532)
- WESTWARD Grease Fitting, 45 Deg., Stl, 61/64" L, PK10 (52NZ87)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B Manufacturing Timing Belt Pulleys