Shop All Timing Belt Pulleys
B B Manufacturing
TL40L075, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL40L075
Zoro # G105358478
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 4.745 inch
- Width 5 inch
- Pitch Dia. (In.) 4.775 inch
- Flange Dia. (In.) 4.52 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL40L075
- Zoro # G105358478
- UPC # 195057626331
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.745 inch |
Width | 5 inch |
Pitch Dia. (In.) | 4.775 inch |
Flange Dia. (In.) | 4.52 inch |
Height | 5 inch |
Overall Length | 1.25 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 40 |
Bore Type | Taper Lock Bushing |
Weight | 3.565 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M500 (5M500)
- ENERPAC Simplex Piston R55 (89210)
- DIXON Boss Ground Joint Female Iron, 3/4" (GF26)
- SPEEDAIRE Air Cylinder, 5 in Bore, 6 in Stroke, NFPA Double Acting (5VLT8)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B Manufacturing Timing Belt Pulleys