Shop All Timing Belt Pulleys
B B Manufacturing
TL40H200, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL40H200
Zoro # G305358445
Free Shipping & Returns
$170.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 6.312 inch
- Pitch Dia. (In.) 6.366 inch
- Width 7 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # TL40H200
- Zoro # G305358445
- UPC # 195057629905
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.312 inch |
Pitch Dia. (In.) | 6.366 inch |
Width | 7 inch |
Flange Dia. (In.) | 6.6 inch |
Height | 7 inch |
Overall Length | 1.312 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 40 |
Material | Steel |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 15.005 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO ARBOR 1/4" W/RETR PILOT (BL13216)
- MACNAUGHT Electronic Preset Metered Oil Control Gun with Rigid Extension (HG60R-02)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 16 (6816053)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK2778)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B Manufacturing Pulleys & Sheaves