Shop All Timing Belt Pulleys
B B Manufacturing
TL36L050, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL36L050
Zoro # G505358443
product price: $57.97
/ea
$57.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 4.267 inch
- Width 5 inch
- Bore Type Taper Lock Bushing
- Flange Dia. (In.) 4.52 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL36L050
- Zoro # G505358443
- UPC # 195057625068
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.267 inch |
Width | 5 inch |
Flange Dia. (In.) | 4.52 inch |
Pitch Dia. (In.) | 4.297 inch |
Height | 5 inch |
Overall Length | 1 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Weight | 2.313 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- TRICO SST Expansion Chamber, 3/8 In (31815)
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- ZORO SELECT Metal Bowl (BKF45W)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 12mm (8GTR-1120-12)
- B B Manufacturing Timing Belt Pulleys