Shop All Timing Belt Pulleys
B B Manufacturing
TL32H300, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL32H300
Zoro # G505358436
Free Shipping & Returns
$174.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 5.039 inch
- Material Ductile Iron
- Number of Teeth 32
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # TL32H300
- Zoro # G505358436
- UPC # 195057630505
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.039 inch |
Width | 6 inch |
Flange Dia. (In.) | 5.32 inch |
Pitch Dia. (In.) | 5.093 inch |
Overall Length | 3.375 inch |
Height | 6 inch |
Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Material | Ductile Iron |
Number of Teeth | 32 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 9.158 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04S)
- BANDO QD Bore 3/4 (.750), Sh 3/4 (SH 3/4)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE5-18-184TC, GP, TEFC, Rigid-C, 3 PH, 184TC, 6.9 FLA (PEWWE5-18-184TC)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B Manufacturing Pulleys & Sheaves