Shop All Timing Belt Pulleys
B B Manufacturing
TL28L050, Timing Pulley, Steel, Black Oxide,
Mfr # TL28L050
Zoro # G305357486
product price: $38.97
/ea
Sold in multiples of 2 for $77.94
$77.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 3.312 inch
- Number of Teeth 28
- Pitch Dia. (In.) 3.342 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL28L050
- Zoro # G305357486
- UPC # 195057625037
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.312 inch |
Pitch Dia. (In.) | 3.342 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 3.566 inch |
Overall Length | 1 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Number of Teeth | 28 |
Material | Steel |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.486 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Penetrant, Synthetic Base, Nonflammable, 8 Oz. (MO44)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor (HA04-100)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RSNR JEM)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0555)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- STANDARD IGNITION Engine Variable Valve Timing Sprocket, VVT565 (VVT565)
- B B Manufacturing Pulleys & Sheaves