Shop All Timing Belt Pulleys
B B Manufacturing
TL28H300, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL28H300
Zoro # G905357466
product price: $148.18
/ea
Free Shipping & Returns
$148.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 4.402 inch
- Flange Dia. (In.) 4.687 inch
- Material Ductile Iron
- Pitch Dia. (In.) 4.456 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL28H300
- Zoro # G905357466
- UPC # 195057630482
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.402 inch |
Flange Dia. (In.) | 4.687 inch |
Pitch Dia. (In.) | 4.456 inch |
Width | 5 inch |
Length | 5 inch |
Overall Length | 3.375 inch |
Height | 5 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Material | Ductile Iron |
Number of Teeth | 28 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Weight | 7.639 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Pneumatic Threshold Sensor, 1/2 In (7808 04 22)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR 90 (6801-12-12)
- GATES Polyflex Belts, 11M1360 (11M1360)
- LDI INDUSTRIES Precision Metering System, Oil, 4 Feed (PMP540-04)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- B B Manufacturing Pulleys & Sheaves