Shop All Timing Belt Pulleys
B B Manufacturing
TL24L075, Timing Pulley, Steel, Black Oxide,
Mfr # TL24L075
Zoro # G705357543
product price: $38.97
/ea
Sold in multiples of 2 for $77.94
$77.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 2.835 inch
- Width 3.375 inch
- Pitch Dia. (In.) 2.865 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL24L075
- Zoro # G705357543
- UPC # 195057626270
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.835 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 2.865 inch |
Flange Dia. (In.) | 3.094 inch |
Height | 3.5 inch |
Overall Length | 1 inch |
Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Material | Steel |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 24 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FD1056)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU38)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- B B Manufacturing Pulleys & Sheaves